Grade 1 Smart Bluetooth Cylindrical Lock, Taylor Bay, Key-in Lever, Less Cylinder, Satin Nickel
- Mfr # CEB100-TB-619-LC
- Zoro # G513314332
product price:Â
$
576.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Latch Length
6.25 in
Outside Width
7.1875 in
Outside Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CEB100-TB-619-LC
- Zoro #
- G513314332
- UPC #
- -
- Country of Origin
- United States
- Finish
- Satin Nickel
Dimensions
- Latch Length
- 6.25 in
- Outside Width
- 7.1875 in
- Outside Depth
- 3 in
Description
Grade 1 Smart Bluetooth Cylindrical Lock, Less Keypad, Taylor Bay Design, Key-in Lever, Less Cylinder, Satin Nickel Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.