ProximityEntrySystem, PCManagedSingleDoor

  • Mfr # PROXPAD
  • Zoro # G9187211
product price: 
$
485.99
/ea
Free Shipping & Returns

Key Features

Type
Fully Integrated PC Managed Single Door Access System with A Stand Alone Proximity Reader and Keypad
Switch Action
SPDT Form C Relay or Wiegand Compatible
Includes
Keypad
Material
Plastic Housing
For Use With
Stand Alone Keypad/HID Prox Reader Used to Release Electronic Locks or It Can Be Incorporated Into A System of Up to 32 Readers Per Site When Managed with Hub Manger Professional Software
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PROXPAD
Zoro #
G9187211
UPC #
029191195449
Country of Origin
China
Item
Proximity Entry System
Type
Fully Integrated PC Managed Single Door Access System with A Stand Alone Proximity Reader and Keypad
Switch Action
SPDT Form C Relay or Wiegand Compatible
Includes
Keypad
Material
Plastic Housing
For Use With
Stand Alone Keypad/HID Prox Reader Used to Release Electronic Locks or It Can Be Incorporated Into A System of Up to 32 Readers Per Site When Managed with Hub Manger Professional Software
Input Voltage
12V DC
Standards
UL 294 Listed
Finish
Painted
Amps AC
55 mA
Color
Black
Keypad
12 Button
Button Color
Black
Max. User Codes
2,000
Cylinder
No
Operating Temp.
-31 Degrees to 150 Degrees F
Output
Main Relay: Form C 4A SPDT, Auxiliary Relay: Form C 1A SPDT
Event Audit Trail
No
Supports Touchless Operation
No
Voltage
12V DC
Supports Operation Type
Push-Button Operation
Operating Temperature - Maximum
150 Degrees F
Product Type
Proximity Entry System
Contact Rating
50 mA
Operating Temperature - Minimum
-31 Degrees F
Shell Material
Plastic Housing
Wire Color
Black

Dimensions

Height
5 1/4 in
Width
2 3/4 in
Depth
1 3/8 in
Overall Height
5 1/4 in
Overall Width
2 3/4 in

Description

Proximity Entry System, Type Fully Integrated PC Managed Single Door Access System with A Stand Alone Proximity Reader and Keypad, Switch Action SPDT Form C Relay or Wiegand Compatible, Material Plastic Housing, Finish Painted, Depth 1-3/8 In., Height 5-1/4 In., Width 2-3/4 In., Button Color Black, Color Black, Input Voltage 12VDC, Output Main Relay: Form C 4A SPDT, Auxiliary Relay: Form C 1A SPDT, Amps AC 55mA, Operating Temp. -31 Degrees to 150 Degrees F, Event Audit Trail No

Ratings & reviews