Task Light, Articulating Arm Type, 8.5W

  • Mfr # 113182000-00680110
  • Zoro # G9212047
product price: 
$
577.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Led
Watts
8.5
Lumens
600 lm
Arm Length
27 in
Voltage
12V AC to 28V AC, 12V DC to 40V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
113182000-00680110
Zoro #
G9212047
UPC #
-
Country of Origin
Germany

Dimensions

Arm Length
27 in
Manufacturers Warranty Length
5 yr
Cord Length
10 ft
Manufacturer Warranty Length
5 yr
Power Cord Length
10 ft
Head Diameter
3.11 in

Details

Item
Task Light
Lamp Type
Led
Watts
8.5
Lumens
600 lm
Voltage
12V AC to 28V AC, 12V DC to 40V DC
Lamp Included
Yes
Mounting Type
Screw-Down Base
Color
Black
Standards
cETL, ETL Listed
Industry Type
Healthcare
Task Light Type
Articulating Arm Task Light
Switch
Push
Material of Construction
Aluminum
Special Features
Color Temperature 5000K, High Light Output, Waterproof
Overall Reach
27 in
Waterproof
Yes
Cord Conductor
18/3
Cord Type
SJOW
Transformer
No
Electrical Connection Type
Wire Leads
Arm Material
Aluminum
Resistance Properties
Waterproof
Lamp Life
60,000 hr
Features
Glare-Free Clear Prismatic Lens, Spring-Balanced Arm with 3D Head Joint
Mount Type
Clamp, Screw-Down Base
Operating Voltage
12 to 28V AC, 12 to 40V DC
Maximum Brightness
600 lm
Arm Adjustability
Any Which Way
Beam Angle
10 Degrees
Color Rendering Index
80
Arm Design
Articulating
Cord Wire Gauge
18 AWG
Arm Reach
27 in
IP Rating
IP67
Lighting Technology
LED
Switch Type
Push Button
Cord Designation
SJOW
Bulb Wattage
8.5 W
Color Temperature
5000K
Number of Cord Wires
3
Dimmable
Yes
Arm Material Finish
Anodized
Includes Bulb
Yes
Head Material
Aluminum
CRI
>80
Power Source
Without
Finish
Aluminum / glass
Includes
Universal base
Rated Life
50 K hr
Wattage
8.5 W

Description

Task Light, Arm Reach 27 in, Arm Design Articulating, Bulb Wattage 8.5 W, Color Black, IP Rating IP67, Lighting Technology LED, Maximum Brightness 600 lm, Mount Type Clamp, Screw-Down Base, Operating Voltage 12 to 28V AC, 12 to 40V DC, Power Cord Length 10 ft, Arm Adjustability Any Which Way, Base Diameter Not Applicable, Color Rendering Index 80, Color Temperature 5000K, Electrical Connection Type Wire Leads, Head Diameter 3.11 in, Arm Material Aluminum, Arm Material Finish Anodized

Ratings & reviews