Magnetic Modular Light
- Mfr # MPV01-0000-110
- Zoro # G522929312
product price:Â
$
55.25
/ea
Key Features
Number of Light Output Modes
2
Body Color
Black
Body Material
Polymer
Mount Type
Magnet
Maximum Brightness
140 lm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPV01-0000-110
- Zoro #
- G522929312
- UPC #
- 019428196424
- Country of Origin
- China
Dimensions
- Battery Size
- 3.7V
Details
- Number of Light Output Modes
- 2
- Body Color
- Black
- Body Material
- Polymer
- Mount Type
- Magnet
- Maximum Brightness
- 140 lm
- Includes Secondary Light
- No
- Switch Type
- Push Button
- Series
- MPV01
- Special Features
- Battery Indicator Light
- Item
- Magnetic Modular Light
- Beam Pattern
- Spot, Flood
- Switch Location
- Body
- Beam Focus
- Adjustable
- Beam Color
- Blue, Red, White
- Number of Batteries
- 1
- Rechargeable
- Yes
- Intrinsically Safe
- No
- Handle Shape
- Straight
Description
Magnetic Modular Light, Battery Size 3.7V, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Black, Body Material Polymer, Maximum Brightness 140 lm, Number of Light Output Modes 2, Battery Chemistry Lithium Ion, Beam Color Blue, Red, White, Beam Focus Adjustable, Beam Pattern Spot, Flood, Handle Shape Straight, Includes Secondary Light No, Hazardous Location Specification Not Applicable, Intrinsically Safe No, Mount Type Magnet, Series MPV01
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.