Shop KOHLER
See all product information
Create Account
Rival Single-handle kitchen sink faucet with side sprayer
Mfr # K-30471-VS
Zoro # G921665729
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck-Mount
Drain Style
Transitional
Color/Finish
Vibrant Stainless
Overall Width
10 in
Overall Length
8.85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-30471-VS
- Zoro #
- G921665729
- UPC #
- 195711014313
- Country of Origin
- China
Dimensions
- Overall Width
- 10 in
- Overall Length
- 8.85 in
- Overall Height
- 7.63 in
Details
- Mounting Type
- Deck-Mount
- Item
- Kitchen Sink Faucets
- Drain Style
- Transitional
- Color/Finish
- Vibrant Stainless
- Standards
- ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant
Description
At home in classic or contemporary settings, this KOHLER Rival kitchen sink faucet enhances any kitchen with style. The graceful arched deck-mount kitchen faucet spout is designed to reach over pots and pans, while the ergonomic lever handle and separate side sprayer make operation easy and thorough. The single lever handle offers ease of use, allowing you to turn the water on and set the temperature in one motion.