Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome plated

  • Mfr # 3500-E2805ABCP
  • Zoro # G5376856
product price: 
$
200.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3500-E2805ABCP
Zoro #
G5376856
UPC #
611943512132
Country of Origin
United States
Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Metering Knob
Flow Rate
0.5 gpm
Faucet Spout Shape
Straight
Handle Material
Cast Brass
Number of Handles
1
Body Material
Cast Brass
Flow Outlet Type
Nonaerated
Flow Outlet Type (Faucet)
Spray
Compliance
ASME A112.18.1/CSA B125.1, California Health and Safety Code 116875, Vermont Bill, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61
Battery Charger CEC Compliant
CEC Compliant
Faucet Handle Type
Metering
Replacement Cartridge
2EU68 or 26Y193
Residential / Commercial
Commercial
CEC Compliant
CEC Compliant
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF 372, NSF 61/9
Mounting Type - Faucet
Deck
Flow Outlet Type - Faucet
Spray
Commercial / Residential
Commercial
Faucet Spout
Integral Cast
ADA Compliance
ADA Compliant
Connection
3/8" Compression
Vandal Resistant Features
Vandal Resistant Handles
Includes
Mounting Hardware
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Ligature Resistant
No
Faucet Finish
Chrome
Faucet Type
Bathroom Sink Faucet
Item
Straight Spout Bathroom Faucet
Valve Type
Compression
Type
One Handle
Power Source
Manual
Features
Mounting Hardware Included
Temperature Control
Non-Adjustable Temperature
Spout Reach
4 in
Series
3500
Faucet Body Material
Cast Brass
Faucet Handle Material
Metal
Faucet Activation
Manual
Replacement Cartridge Mfr. Model Number
665-190KJKABNF, 671-XJKABNF
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
Single Hole
Water Inlet Connection Type
Push in Compression
Material of Construction
Low-Lead Brass
Application
Commercial
Outlet Type
Spray
Flow Type
Laminar
Inlet Connection Type
Compression
Time Out - Minimum
2 sec
Pressure - Maximum
125 psi
Spout Shape
Straight
Temperature - Minimum
40 Degrees F
For Location
Bathroom
Ligature Resistance
Not Ligature-Resistant
CEC Compliance
CEC Compliant
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
665-190KJKABNF, 671-XJKABNF
Time Out
25 sec
Flow Rate - Maximum
0.5 gpm
Number of Mounting Holes
1
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Temperature - Maximum
140 Degrees F
Product Type
Faucet
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
For Water Temperature
Hot/Cold
Water Supply Type
Single Tempered Line
Spout Style
Fixed
Includes Drain
Drain Not Included
Power Source - TS Only
Manual
Power Source - old
Manual

Dimensions

Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty
Connection Size
3/8" Compression
Spout Length
4 in
Overall Height
29 7/8 in
Water Inlet Connection Size
3/8 in
Max. Installation Surface Thickness
1 1/4 in
Spout Height
3 3/4 in
Hose Length
16"
Overall Width
2 1/4 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Spout Outlet Height
2 3/8 in
Spout Height - Maximum
3 3/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
For Surface Thickness - Maximum
1 1/4 in
Fits Chest Size
Mounting Hardware Included

Description

Item Straight Spout Bathroom Faucet

Restrictions

Ratings & reviews