Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
Floodlights, cULus; RoHS
- Mfr # FLOODLT2AYOKE300WBZ
- Zoro # G921692251
product price:Â
$
41.29
/ea
Key Features
Standards
cULus, RoHS
Operating Temperature - Minimum
-40 Degrees F
Overall Height
2 in
Overall Width
9 3/8 in
Housing Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLOODLT2AYOKE300WBZ
- Zoro #
- G921692251
- UPC #
- 046135658419
- Country of Origin
- China
- Standards
- cULus, RoHS
- Operating Temperature - Minimum
- -40 Degrees F
- Housing Material
- Bronze
- Compatible Manufacturer Part Number
- 63860, 63861, 63862, 63863, 63864, 63865, 63866
- Compatible Product Type
- Floodlight
- Operating Temperature - Maximum
- 122 Degrees F
- Accessory Type
- Yoke Mount
- Item
- Floodlights
Dimensions
- Overall Height
- 2 in
- Overall Width
- 9 3/8 in
- Overall Length
- 17 1/4 in
- Wire Rope Length
- 17 1/4 in
- Length
- 17 1/4 in
Description
Floodlights, Standards cULus, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.