Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
Floodlight, Brz, 300 W/250 W/200 W
- Mfr # FLOODLTPS470HUVD8SC2ADJBZP 1/CS 1/SKU
- Zoro # G324884307
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Fixture Wattage
350 W, 400 W, 470 W
Overall Height
5 3/4 in
Light Output
50,750 lm, 58,000 lm, 68,150 lm
Color Selectable
Selectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLOODLTPS470HUVD8SC2ADJBZP 1/CS 1/SKU
- Zoro #
- G324884307
- UPC #
- 046135663222
- Country of Origin
- Viet Nam
- Item
- Floodlight
- Housing Material
- Aluminum
- Fixture Wattage
- 350 W, 400 W, 470 W
- Light Output
- 50,750 lm, 58,000 lm, 68,150 lm
- Color Selectable
- Selectable
- Includes Lamp
- Integrated
- Color Temperature
- 3000K, 4000K, 5000K
- Voltage
- 277 to 480V AC
- Mount Type
- Surface
- Metal Halide Wattage Equivalency
- 1,500 W
- Housing Color
- Bronze
- Lumen Selectable
- Selectable
- Includes
- Selectable Beam Angle 55/75/90D
- Number of Lightheads
- 1
Dimensions
- Overall Height
- 5 3/4 in
- Overall Length
- 24 3/4 in
- Overall Width
- 22 in
- Length
- 24 3/4 in
Description
Floodlight, Fixture Wattage 350 W, 400 W, 470 W, Voltage 277 to 480V AC, Light Technology LED, Mount Type Surface, Color Temperature 3000K, 4000K, 5000K, Includes Lamp Integrated, Suggested Lamp Item No. Not Applicable, Number of Lightheads 1, Socket Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.