12 Piece Round PreSeasoned Cast Iron Cookware Set
- Mfr # MCCI-6P10
- Zoro # G921738973
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Overall Width (In.)
15-1/4
Overall Length (In.)
17-3/4
Overall Height (In.)
12
Material
Cast Iron
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCCI-6P10
- Zoro #
- G921738973
- UPC #
- 840191204203
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 15-1/4
- Overall Length (In.)
- 17-3/4
- Overall Height (In.)
- 12
Details
- Item
- Cookware Set
- Material
- Cast Iron
- Color
- Black
Description
The MegaChef 12 piece preseasoned cast iron cookware set comes with all your cooking essentials, from storage to frying pans. Cast iron construction provides the most even heat distribution for improved cooking, frying, sauteing, baking, grilling, broiling, braising and more! This essential cast iron set comes with three frying pans of varied sizes, one dutch oven with lid that can be turned over and used as an additional fry pan, two silicone grips, two scrapers, one silicone handle cover, and one storage organizer. Each piece comes pre-seasoned to prevent any rust while in storage and for immediate use. The continuous baking-in of oils make for an increasingly non-stick finish will provide extra layers of strength to make this cookware last a lifetime. Silicone mits provide safe handling while pans are hot. Scrapers make cleaning a breeze and can also be used to assist in baking, cooking, or scrubbing. Quality metal rack provides storage options, place right in your cabinet or use to add countertop storage to your kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.