Shop MEGACHEF
See all product information
Create Account
10.5 Inch 2-in-1 Pre-Seasoned Cast Iron Skillet and Fry Pan Set
- Mfr # MCCI-71001
- Zoro # G921738645
product price:Â
$
47.15
/ea
Key Features
Material
Cast Iron
Overall Height (In.)
5 in
Color
Black
Overall Width (In.)
10.5 in
Overall Length (In.)
16.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCCI-71001
- Zoro #
- G921738645
- UPC #
- 840191209062
- Country of Origin
- China
- Item
- cast-iron Skillet
- Material
- Cast Iron
- Color
- Black
Dimensions
- Overall Height (In.)
- 5 in
- Overall Width (In.)
- 10.5 in
- Overall Length (In.)
- 16.5 in
Description
MegaChef's 10.5 Inch 2-in-1 Pre-Seasoned Cast Iron Skillet and Fry Pan Set is a versatile all in one cooking pan that lets you saute, simmer, braise, bake, roast and fry all in one cookware. Stores and transfers heat efficiently and quickly for even cooking, ideal for indoor and outdoor use. Fry pan features a raised rim that fits atop the skillet, making it perfect to double as a lid when needed for steaming or outdoor cooking. Cast iron is safe for high temperature cooking, making it safe to use in the oven, stove, grill and over a campfire.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.