Plaza Cafe 7 Piece Forged Aluminum Cookware Set in Linen
- Mfr # 138508.07
- Zoro # G921739857
product price:Â
$
62.49
/ea
Key Features
Overall Width (In.)
9.2
Overall Length (In.)
19.4
Overall Height (In.)
11.4
Material
Aluminum
Color
Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 138508.07
- Zoro #
- G921739857
- UPC #
- 085081595270
- Country of Origin
- China
Dimensions
- Overall Width (In.)
- 9.2
- Overall Length (In.)
- 19.4
- Overall Height (In.)
- 11.4
Details
- Item
- Cookware Set
- Material
- Aluminum
- Color
- Linen
Description
Have everything you need to cook all your favorite meals today with this Gibson Home Plaza Cafe 7 Piece Forged Aluminum Cookware Set. This contains all you need to get started in your kitchen including one dutch oven with lid, one saucepan with lid, one frying pan, one spoon, and one spatula. This perfect all-in-one set is great for someone moving into their first home or someone looking to upgrade their old cookware. Made from durable forged aluminum with an induction base, these pots and pans are sure to hold up to all your cooking needs while evenly heating your food. Thanks to bakelite handles and knobs, you can stay safe in the kitchen avoiding burns as the handles stay cool no matter how hot the pan is.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.