Shop GIBSON HOME
See all product information
Create Account
Hestonville 7 Piece Aluminum Nonstick Cookware Set in Grey with Bakelite Handles
- Mfr # 127765.07
- Zoro # G821737649
product price:Â
$
73.15
/ea
Key Features
Overall Width (In.)
12.4
Overall Length (In.)
21.8
Overall Height (In.)
5.8
Material
Aluminum
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 127765.07
- Zoro #
- G821737649
- UPC #
- 085081509468
- Country of Origin
- China
- Item
- Cookware Set
- Material
- Aluminum
- Color
- Silver
Dimensions
- Overall Width (In.)
- 12.4
- Overall Length (In.)
- 21.8
- Overall Height (In.)
- 5.8
Description
The Gibson Home Hestonville 7 Piece Aluminum Nonstick Cookware Set in Grey with Bakelite Handles lets any home chef cook to their hearts content. A ceramic based nonstick coating allows for easier and healthier cooking with less required oil. The aluminum material provides even and precise heating so food can be made just they way you want it to be. This set is dishwasher safe for fast and easy cleaning after a good cooking session. Stir fry veggies, make one pot pastas, sear the perfect cut of meat and make a meal no one will ever forget!
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.