Tap

  • Mfr # K9523
  • Zoro # G9217720
product price: 
$
12.45
/ea

Key Features

Tap Style
Straight Flute
Number of Flutes
3
Size
7/16 X 14, H3
Material
HSSE-V3
Package (L)
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K9523
Zoro #
G9217720
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
7/16 X 14, H3
Diameter (inch)
0.4375
Coolant Thru 0 With and X without
x
Length/ Diameter
3.0 x D
Drill Size (mm)
9.46277
Size & Pitch
41836
Drill Size (inch)
0.37255
Useable Length (mm)
36.58
Sqr. Size (metric)
6.15
Chamfer Length
4P-5P
Shk. Dia. (inch)
0.323
Diameter (metric)
11.1125
Sqr. Size (inch)
0.242
Shk. Dia. (metric)
8.2
Useable Length (in)
1.44

Details

Item
Straight Flute Tap
Tap Style
Straight Flute
Number of Flutes
3
Material
HSSE-V3
Package (L)
4
Weight
0.0845
Shank Type
Square
Package (H)
0.75
Sqr. Lgth. (metric)
10.41
Finish
Bright
Connection (mm)
8.2 x 6.15
Sqr. Lgth. (inch)
0.41
System of Measurement
Inch
Pitch
14
OAL (inch)
3.16
Chamfer Type
Plug
Package (W)
0.875
Thread Series
UNC
Helix Angle
0
Thd. Lgth. (metric)
36.58
Trade Name
YG Tap GP
Pitch Limit
H3
Tap Type
SPPT
Blank Standard
302
Thd. Lgth. (inch)
1.44
Connection (in)
0.323 x 0.242
OAL (metric)
80.26

Description

Tap

Ratings & reviews