Tap

  • Mfr # R7210
  • Zoro # G9217824
product price: 
$
30.99
/ea

Key Features

Number of Flutes
4
Material
HSSE-V3
Tap Style
Straight Flute
Size
1/8 X 27 SM SHK
Pitch
27
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7210
Zoro #
G9217824
UPC #
-
Country of Origin
Korea, Republic of
Item
Straight Flute Tap
Number of Flutes
4
Material
HSSE-V3
Tap Style
Straight Flute
Pitch
27
Thread Series
NPTF
Chamfer Type
Modified Bottoming
Helix Angle
0
Tap Type
Pipe
OAL (metric)
54.1
System of Measurement
Inch
Blank Standard
311
Connection (in)
0.3125 x 0.234
Trade Name
YG Pipe Taps
Thd. Lgth. (metric)
19.1
Sqr. Lgth. (inch)
0.38
Finish
Bright
OAL (inch)
2.13
Package (W)
0.625
Weight
0.045
Package (H)
0.625
Thd. Lgth. (inch)
0.75
Package (L)
2.375
Shank Type
Square
Sqr. Lgth. (metric)
9.65
Connection (mm)
7.94 x 5.94

Dimensions

Size
1/8 X 27 SM SHK
Shk. Dia. (metric)
7.94
Length/ Diameter
2.0 xD
Drill Size (mm)
8.43
Chamfer Length
2P-3P
Useable Length (in)
0.75
Sqr. Size (metric)
5.94
Sqr. Size (inch)
0.234
Drill Size (inch)
0.332
Shk. Dia. (inch)
0.3125
Diameter (metric)
3.18
Diameter (inch)
0.125
Useable Length (mm)
19.05
Size & Pitch
46395

Description

Tap

Ratings & reviews