Shop WIDIA

Square Turning Insert, Square, 5, SNMA, 3, Carbide

  • Mfr # 4171886
  • Zoro # G2814843

product price: 
$
14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
5/8 in
Insert Size
SNMG 322-1
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171886
Zoro #
G2814843
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
5/8 in
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA150612
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
SNMA543
Coating
Tin
Hardened (H) Compatibility
No
No. of Edges
8
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Application
Turning
Primary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Shape
Square
Primary Material Application ISO Code
K
Number of Cutting Edges
8
Measurement System
Fractional Inch
Coating Process
CVD
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
ANSI Code
SNMA543
Clearance Angle
0 Degrees
Manufacturer Grade
WK20CT
Finish - Machining
TiN
Material - Machining
Carbide
Included Angle
90 Degrees
Material
Carbide

Dimensions

Insert Size
SNMG 322-1
Corner Radius
3/64 in
Mounting Hole Dia.
0.250"
Nose Radius
0.047"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Inscribed Circle 5/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.