Tap

  • Mfr # Z5344
  • Zoro # G9217842
product price: 
$
18.45
/ea

Key Features

Number of Flutes
4
Size
10-32, H4
Tap Style
Straight Flute
Material
HSSE-V3
Entry Taper Length
4P - 5P
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Z5344
Zoro #
G9217842
UPC #
-
Country of Origin
Korea, Republic of
Item
Straight Flute Tap
Number of Flutes
4
Tap Style
Straight Flute
Material
HSSE-V3
OAL (metric)
60.45
Connection (mm)
4.93 x 3.86
Sqr. Lgth. (inch)
0.25
Thread Series
UNF
Number of Lobes
4
Sqr. Lgth. (metric)
6.35
Entry Taper Type
Plug
Thd. Lgth. (inch)
0.63
Trade Name
YG Form Tap
Number of Grooves
1
Pitch Limit
H4
System of Measurement
Inch
OAL (inch)
2.38
Tap Type
Forming
Package (H)
0.375
Shank Type
Square
Blank Standard
302A
Thd. Lgth. (metric)
16
Package (W)
0.5
Finish
TIN
Weight
0.0209
Package (L)
3.125
Connection (in)
0.194 x 0.152
Pitch
32

Dimensions

Size
10-32, H4
Entry Taper Length
4P - 5P
Drill Size (mm)
4.4751625
Length/ Diameter
3.0 x D
Useable Length (mm)
38.354
Diameter (metric)
4.826
Sqr. Size (inch)
0.152
Shk. Dia. (metric)
4.93
Useable Length (in)
1.51
Shk. Dia. (inch)
0.194
Size & Pitch
#10-32
Diameter (inch)
0.19
Sqr. Size (metric)
3.86
Drill Size (inch)
0.1761875

Description

Tap

Ratings & reviews