Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide

  • Mfr # 6839111
  • Zoro # G7921691
product price: 
$
13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839111
Zoro #
G7921691
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DCMT070204-RM4 WSM20S
Relief Angle
7 Degrees
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
Yes
No. of Edges
2
ANSI Number
DCMT2(1.5)1
Super Alloy (S) Compatibility
Yes
Coating
PVD
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Manufacturer Grade
WSM20S
Chip-Breaker Code
RM4
Cutting Application
Turning
Number of Cutting Edges
2
Measurement System
Fractional Inch
Included Angle
55 Degrees
Primary Material Application ISO Code
M, S
ANSI Code
DCMT2(1.5)1-RM4 WSM20S
Shape
Rhombic
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.110"
Nose Radius
0.0160"
Insert Thickness
0.0940"
Depth of Cut
0.40 to 2.00mm
Cutting Edge Length
7.75mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code DCMT2(1.5)1-RM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews