Shop YG-1 TOOL

Tap

  • Mfr # K9806
  • Zoro # G9217879

product price: 
$
76.35
/ea

Key Features

Tap Style
Straight Flute
Number of Flutes
3
Material
HSSE-V3
Size
1 X 12, H6
Coolant Thru 0 With and X without
x
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K9806
Zoro #
G9217879
UPC #
-
Country of Origin
Korea, Republic of
Item
Straight Flute Tap
Tap Style
Straight Flute
Number of Flutes
3
Material
HSSE-V3
Weight
0.7205
Package (H)
1.25
Pitch Limit
H6
Package (W)
1.25
OAL (metric)
130.3
Thread Series
UNF
Trade Name
YG Tap GP
Connection (in)
0.8 x 0.6
Connection (mm)
20.32 x 15.24
Chamfer Type
Plug
Thd. Lgth. (metric)
63.5
Sqr. Lgth. (metric)
20.57
Helix Angle
0
Thd. Lgth. (inch)
2.5
Shank Type
Square
Tap Type
SPPT
Pitch
12
Package (L)
5.5
OAL (inch)
5.13
Finish
Bright
Blank Standard
302
Sqr. Lgth. (inch)
0.81
System of Measurement
Inch

Dimensions

Size
1 X 12, H6
Coolant Thru 0 With and X without
x
Shk. Dia. (inch)
0.8
Useable Length (in)
2.5
Size & Pitch
44208
Useable Length (mm)
63.5
Drill Size (mm)
23.475315
Shk. Dia. (metric)
20.32
Drill Size (inch)
0.924225
Length/ Diameter
3.0 x D
Diameter (metric)
25.4
Diameter (inch)
1
Sqr. Size (metric)
15.24
Chamfer Length
4P-5P
Sqr. Size (inch)
0.6

Description

Tap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.