Micro Drill Bit
- Mfr # 07517
- Zoro # G921841949
product price:Â
$
43.39
/ea
Key Features
Drill Bit Material
Submicron Grain Carbide
Drill Bit Finish
Ti-NAMITE®-A Coated
Flute Type
Spiral
Primary Material Application
Steel, Stainless Steel, Cast Iron, High Temperature Alloy, Titanium Alloy, Non-Ferrous, Plastics/Composites and Hardened Steels
Drill Bit Point Angle
130 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07517
- Zoro #
- G921841949
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 1.3 mm
- Flute Length
- 19 mm
- Overall Length
- 50 mm
Details
- Drill Bit Material
- Submicron Grain Carbide
- Drill Bit Finish
- Ti-NAMITE®-A Coated
- Flute Type
- Spiral
- Primary Material Application
- Steel, Stainless Steel, Cast Iron, High Temperature Alloy, Titanium Alloy, Non-Ferrous, Plastics/Composites and Hardened Steels
- Drill Bit Point Angle
- 130 Degrees
- Manufacturer Series
- M226
- Cutting Edge Material
- Submicron Grain Carbide
- Point Type
- 4-Facet
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- System of Measurement
- Metric
Description
SGS Micro Drill Bit, Series: M226, Metric, 1.3 mm Drill - Metric, 0.0512 in Drill - Decimal Inch, 50 mm Overall Length, 2 Flutes, Spiral Flute, 19 mm Flute Length, 3 mm Dia Shank, Common Shank, 130 deg Point, 4-Facet Point, Right Hand Cutting Direction, Submicron Grain Carbide Cutting Edge, Submicron Grain Carbide, Ti-NAMITE-A Coated, Applicable Materials: Steel, Stainless Steel, Cast Iron, High Temperature Alloy, Titanium Alloy, Non-Ferrous, Plastics/Composites and Hardened Steels
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.