Shop CLEVELAND
See all product information
Create Account
5/16-18 H1 4FL 1003 BOTTOM HAND TAP
- Mfr # C54500
- Zoro # G223507352
product price:Â
$
11.55
/ea
Key Features
Thread Length
1.13 in
Tap Finish
Bright
Application
General Purpose
Overall Length
2.72 in
Tap Thread Size
5/16"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C54500
- Zoro #
- G223507352
- UPC #
- 697334545002
- Country of Origin
- United States
- Tap Finish
- Bright
- Application
- General Purpose
- Standards
- USCTI Table 302
- Hole Type
- Blind Hole
- Tap Thread Type
- UNC
- Shank Type
- Straight Shank with Square
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Item
- Hand Taps
- System of Measurement
- Inch
- Tap Chamfer
- Bottoming
Dimensions
- Thread Length
- 1.13 in
- Overall Length
- 2.72 in
- Tap Thread Size
- 5/16"-18
- Depth of Cut
- 2 in
- Pitch Diameter Limit
- H1
Description
Bottoming Chamfer General Purpose Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.