Shop SGS
See all product information
Create Account
End Mill
- Mfr # 32625
- Zoro # G921841970
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.015 in
Finish
AlTiN Coated
Shank Dia.
3/8 in
Helix Angle
45 Degrees
Number of Flutes
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32625
- Zoro #
- G921841970
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.015 in
- Shank Dia.
- 3/8 in
- Overall Length
- 2 in
- Shank Length
- 1-1/2 in
- Length of Cut
- 1/2 in
- Cutting Dia.
- 3/8 in
Details
- Finish
- AlTiN Coated
- Helix Angle
- 45 Degrees
- Number of Flutes
- 5
- Flute Type
- Right Spiral
- Type
- Center Cutting High Performance Positive Rake Single End
- Series
- V-Carbâ„¢ 55CR
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- End Mill Material
- Solid Carbide
Description
SGS End Mill, Center Cutting High Performance Positive Rake Single End, Series: V-Carb 55CR, 3/8 in Diameter Cutter, 0.015 in Corner Radius, 2 in Overall Length, 1/2 in Length of Cut, 5 Flutes, Right Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Straight Shank, 1-1/2 in Shank Length, Solid Carbide, AlTiN Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.