Shop WIDIA
See all product information
Create Account
Radiused 7 Flute Cylindrical Shank Inch
- Mfr # 772TE13026RGT
- Zoro # G516118746
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 772TE13026RGT
- Zoro #
- G516118746
- UPC #
- -
- Country of Origin
- Israel
- Number of Flutes
- 7
- Single End/Double End
- Single
- End Mill Cutting Type
- Center Cutting
- End Mill Application
- Roughing/Finishing
- End Mill Style
- Corner-Radius
- List Number
- 772T
- Flute Spacing
- Variable
- Primary Material Application
- Nickel, Stainless Steel, Titanium
- Max. Helix Angle
- 38 Degrees
- Finish - Machining
- AlTiN
- Secondary Material Application
- Steel
- Secondary Material Application ISO Code
- P
- Series
- VariMill Chip Splitter
- Flute Type
- Spiral
- Measurement System
- Inch
- Shank Type - Machining
- Straight
- Material - Machining
- Carbide
- Primary Material Application ISO Code
- M, S
- Material Grade - Machining
- WS15PE
Dimensions
- Corner Radius
- 0.06 in
- Shank Dia.
- 1/2 in
- Milling Dia.
- 0.5 in
- Length of Cut
- 2.5 in
- Overall Length
- 5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Radiused 7 Flute Cylindrical Shank Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.