Shop SGS
See all product information
Create Account
End Mill
- Mfr # 39609
- Zoro # G921842021
product price:Â
$
50.29
/ea
Key Features
End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Flute Type
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39609
- Zoro #
- G921842021
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Micrograin Solid Carbide
- Number of Flutes
- 4
- Flute Type
- Spiral
- Cutting Direction
- Right Hand
- Type
- Double End Fractional Stub Length Square End
- Series
- 14S
- Shank Type
- Straight
- Helix Angle
- 30 Degrees
- Finish
- TC Coated
Dimensions
- Shank Dia.
- 1/8 in
- Overall Length
- 1-1/2 in
- Cutting Dia.
- 3/32 in
- Shank Length
- 1.313 in
- Length of Cut
- 3/16 in
Description
SGS End Mill, Double End Fractional Stub Length Square End, Series: 14S, 3/32 in Diameter Cutter, 1-1/2 in Overall Length, 3/16 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1.313 in Shank Length, Micrograin Solid Carbide, TC Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.