Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNGA, 4, Ceramic

  • Mfr # 2952175
  • Zoro # G2908899

product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952175
Zoro #
G2908899
UPC #
-
Country of Origin
China
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
5/8 in
Chip-Breaker
No
Grade
CW5025
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
CNGA160616T02020
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K)
Coating
Uncoated
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
No
No. of Edges
8
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CNGA544T0820
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Shape
Rhombic
Measurement System
Fractional Inch
Cutting Edge
Chamfered
Material - Machining
Ceramic
Cutting Application
Turning
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
CW5025
Number of Cutting Edges
8
ANSI Code
CNGA544T0820
Material Grade - Machining
Silicon Nitride Ceramic
Material
Ceramic
Style
CNGA
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
544
Corner Radius
1/16 in
Insert Thickness
0.2500"
Nose Radius
0.063"
Mounting Hole Dia.
0.250"
Cutting Edge Length
16.12mm
Thickness
1/4 in

Description

Diamond Turning Insert, Inscribed Circle 5/8 in, Bright (Uncoated), ANSI Code CNGA544T0820, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.