Shop SGS
See all product information
Create Account
End Mill
- Mfr # 33137
- Zoro # G921842281
product price:Â
$
1,030.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Micrograin Solid Carbide
Overall Length
6 in
Cutting Direction
Right Hand
Length of Cut
3 in
Shank Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33137
- Zoro #
- G921842281
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Micrograin Solid Carbide
- Cutting Direction
- Right Hand
- Shank Type
- Straight
- Helix Angle
- 30 Degrees
- Series
- E1S
- Finish
- Uncoated
- Flute Type
- Spiral
- Number of Flutes
- 4
- Type
- Extra Long Length Fractional Square End
Dimensions
- Overall Length
- 6 in
- Length of Cut
- 3 in
- Shank Dia.
- 1 in
- Shank Length
- 3 in
- Cutting Dia.
- 1 in
Description
SGS End Mill, Extra Long Length Fractional Square End, Series: E1S, 1 in Diameter Cutter, 6 in Overall Length, 3 in Length of Cut, 4 Flutes, Spiral Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 3 in Shank Length, Micrograin Solid Carbide, Uncoated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.