Shop TITEBOND
See all product information
Create Account
Pro Grade Plus 10.1 Oz. White Silicone Caulk
Mfr # 8401
Zoro # G921862166
product price:Â
$
5.49
/ea
Sold in multiples of 2 for $10.98
Key Features
Application
Concrete
Color
White
Sealant Base
Silicone
Container Size
10.1 Oz
Adhesive Grouping
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8401
- Zoro #
- G921862166
- UPC #
- 37083084016
- Country of Origin
- United States
- Application
- Concrete
- Color
- White
- Sealant Base
- Silicone
- Item
- Siliconized Acrylic Latex Caulk
- Adhesive Grouping
- Silicone
- Container Type
- Can
Description
Titebond Pro-Grade Plus Caulk is a multi-purpose siliconized acrylic latex sealant for interior and exterior use. It is easy to use dries quickly and cleans up with water. It offers great weather-resistance a water-resistant seal once cured tools easily and can be painted with a water-based paint. It bonds well to most common building materials including wood metal glass tile drywall plaster concrete plastic fiberglass masonry aluminum and brick.