Shop TITEBOND

Sealant, Medium Bronze, 10.1 oz

  • Mfr # 87021
  • Zoro # G723933316

product price: 
$
4.15
/ea

Key Features

Application
Window, Door, Siding and Trim
Minimum Application Temperature
40 Degrees F
Maximum Performance Temperature
160 Degrees F
Minimum Performance Temperature
0 Degrees F
Container Type
Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
87021
Zoro #
G723933316
UPC #
037083870213
Country of Origin
United States
Application
Window, Door, Siding and Trim
Minimum Application Temperature
40 Degrees F
Maximum Performance Temperature
160 Degrees F
Minimum Performance Temperature
0 Degrees F
Container Type
Cartridge
Sealant Base
Elastomeric Urethane Acrylic
Standards
AAMA 808.3, ASTM C920 Class 25, ASTM C920 Class 35
Color
Medium Bronze
Resistance Properties
Ultraviolet Resistant
Working Time
15 min
Item
Sealant
Cure Type
Room Temperature
Environment
Indoor/Outdoor
Joint Compression Expansion Tolerance
+/-35%
Finishing Features
Paintable
Specific Gravity
1.22 - 1.23
For Use On Surface Material
Concrete, Fiber Cement, Masonry, Metal, Vinyl Siding, Wood
Full Cure Time
7 day
Series
UA 920
Maximum Application Temperature
120 Degrees F
Elongation
700 %
VOC Content Weight Percentage
1.5 %

Dimensions

Container Size
10.1 oz

Description

Sealant, Color Medium Bronze, Application Window, Door, Siding and Trim, Container Size 10.1 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Standards AAMA 808.3, ASTM C920 Class 25, ASTM C920 Class 35, Elongation 700 Percent, Full Cure Time 7 day, Maximum Performance Temperature 160 Degrees F, Minimum Performance Temperature 0 Degrees F, Working Time 15 min

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.