Shop CLIMAX METAL PRODUCTS

Set Screw Coupling

  • Mfr # GMSCC-40-40-S
  • Zoro # G921891012

product price: 
$
760.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
40 mm
Screw Material
Stainless Steel
Collar Material
Stainless Steel
Collar Construction
One-Piece Clamp
Screw Size
M8 x 25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GMSCC-40-40-S
Zoro #
G921891012
UPC #
44861042595
Country of Origin
China
Screw Material
Stainless Steel
Collar Material
Stainless Steel
Collar Construction
One-Piece Clamp
Collar Material Finish
Plain

Dimensions

Bore Diameter
40 mm
Screw Size
M8 x 25
Collar Outside Diameter
77 mm

Description

High axial load & torque capacity. Does not mar the shaft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.