Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QMFY22J115SN
- Zoro # G924428437
product price:Â
$
6,892.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
115 mm
Bearing Insert Type
Spherical Roller
Housing Type
Round
Shaft Locking Type
Eccentric Collar
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QMFY22J115SN
- Zoro #
- G924428437
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 115 mm
- Mount Hole Center-to-Center Length
- 163.576 mm
Details
- Item
- Flange Mount Bearing
- Bearing Insert Type
- Spherical Roller
- Housing Type
- Round
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Metric
- Number of Mount Holes
- 6
- Housing Material
- Cast Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.