Thread Conversion Kit, 10-24, UNC, 1 pcs.
- Mfr # AA271-1024
- Zoro # G9223593
product price:Â
$
24.95
/ea
Key Features
Thread Type
UNC
Material
Steel
Size
10-24
Type
Standard
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 10-24
- Compatible Thread Size
- #10-24
- Overall Length
- 1 23/32 in
- Wire Rope Length
- 1 23/32 in
- Length
- 1 23/32 in
- Fits Chest Size
- To Adapt Plier Hand Tool to Set Different Size Inserts
Description
Thread Conversion Kit, Product Type Conversion Kit, Compatible Tool Type Hand Tool Conversion Kit, Compatible Thread Size #10-24, Compatible Rivet Nut Body Type Hex, Round, Compatible Rivet Nut Material Aluminum, Brass, Stainless Steel, Nickel Alloy, Material Steel, Overall Length 1 23/32 in, System of Measurement Inch, Compatible Grainger Part Number 33JE69, Compatible with Manufacturer Model Number AA170, Features To Adapt Plier Hand Tool to Set Different Size Inserts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.