Shop WIDIA
See all product information
Create Account
Indxable Boring Bar Right, 2-1/2"dia, 16"L
- Mfr # 5696306
- Zoro # G3820763
product price:Â
$
733.99
/ea
Free Shipping & Returns
Key Features
Insert Size
643
Cutting Direction
Right Hand
ISO Number
A40VDCLNR6KC4
Rake
-10 Degrees Radial, -5 Degrees Axial
Cutting Dia.
2.5000"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5696306
- Zoro #
- G3820763
- UPC #
- 4050841474276
- Country of Origin
- Germany
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Right Hand
- ISO Number
- A40VDCLNR6KC4
- Rake
- -10 Degrees Radial, -5 Degrees Axial
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Insert Holding Type
- Top Clamping
- Center to Cutting Tip
- 0 in
- Coolant Fed
- Coolant Through
- ANSI Code
- A40VDCLNR6KC4
- Insert Style
- CN..
- Toolholder Style
- A-DCLN-KC
- Shank Material
- High Speed Steel
- Number of Coolant Holes
- 1
- Measurement System
- Fractional Inch
Dimensions
- Insert Size
- 643
- Cutting Dia.
- 2.5000"
- Overall Length
- 16 in
- Shank Dia.
- 2-1/2 in
- Shank Length
- 350.39mm
- Min. Bore Dia.
- 76.96mm
- Insert Cutting Edge Length
- 19.35mm
- Wire Rope Length
- 16 in
- Length
- 16 in
Description
Indexable Thread Turning Tool Holder, Insert Style CN.., Right Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code A40VDCLNR6KC4, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.