Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2080-3/8A
- Zoro # G922382342
product price:Â
$
20.49
/ea
Key Features
Wire Rope Length
12 in
Color
Black
Backing Type
Plain
Maximum Adhesive Temperature
300 Degrees F
Standards
ASTM D2000 BC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2080-3/8A
- Zoro #
- G922382342
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 12 in
- Overall Width
- 12 in
- Overall Thickness
- 3/8 in
- Overall Length
- 12 in
- Length
- 12 in
Details
- Item
- Rubber Sheet
- Color
- Black
- Backing Type
- Plain
- Maximum Adhesive Temperature
- 300 Degrees F
- Standards
- ASTM D2000 BC
- Material
- Neoprene
- Shape
- Sheet
- Elongation
- 200 %
- Minimum Adhesive Temperature
- -30 Degrees F
- Grade
- Standard
- Maximum Temperature
- 220 Degrees F
- Minimum Temperature
- -30 Degrees F
- Durometer
- 70 Shore A
- Texture
- Smooth
- Tensile Strength
- 1,500 psi
- Shell Material
- Neoprene
- Wire Color
- Black
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.