Sheet Rubber
- Mfr # 1507-1/4B
- Zoro # G922382502
product price:Â
$
30.19
/ea
Key Features
Maximum Temperature
170 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Backing Type
Plain
Wire Rope Length
24 in
Overall Thickness
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1507-1/4B
- Zoro #
- G922382502
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Maximum Temperature
- 170 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Backing Type
- Plain
- Item
- Rubber Sheet
- Tensile Strength
- 400 psi
- Chemical Compatibility
- Steam, 400 to 500 Degrees F, Water
- Color
- Red
- Material
- SBR
- Shape
- Sheet
- Standards
- ASTM D2000 AA
- Elongation
- 150 %
- Maximum Adhesive Temperature
- 300 Degrees F
- Texture
- Smooth
- Durometer
- 70 Shore A
- Minimum Temperature
- -20 Degrees F
- Grade
- Standard
- Shell Material
- SBR
- Wire Color
- Red
Dimensions
- Wire Rope Length
- 24 in
- Overall Thickness
- 1/4 in
- Overall Width
- 12 in
- Overall Length
- 24 in
- Length
- 24 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 70 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 1/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.