Sheet Rubber
- Mfr # 5346-1/4HGA
- Zoro # G922382519
product price:Â
$
29.59
/ea
Key Features
Chemical Compatibility
Ozone, Vegetable Oil
Overall Thickness
1/4 in
Maximum Temperature
225 Degrees F
Texture
Smooth
Durometer
70 Shore A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5346-1/4HGA
- Zoro #
- G922382519
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Chemical Compatibility
- Ozone, Vegetable Oil
- Maximum Temperature
- 225 Degrees F
- Item
- Rubber Sheet
- Texture
- Smooth
- Durometer
- 70 Shore A
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Color
- Black
- Standards
- ASTM D2000 BG
- Grade
- Standard
- Minimum Temperature
- -40 Degrees F
- Elongation
- 500 %
- Material
- Buna-N
- Backing Type
- Plain
- Tensile Strength
- 1,500 psi
- Shape
- Sheet
- Shell Material
- Buna-N
- Wire Color
- Black
- Traction Material
- Buna-N
Dimensions
- Overall Thickness
- 1/4 in
- Overall Width
- 12 in
- Wire Rope Length
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BG, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.