RubberSheet, Neoprene, 36inL, 36inW

  • Mfr # BULK-RS-N60FP-36
  • Zoro # G902586371
product price: 
$
426.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60FP-36
Zoro #
G902586371
UPC #
193005997021
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Water Resistance
Good
Chemical Resistance
Fair
Compression Set
28 %
Shape
Sheet
Texture
Smooth
Material
Neoprene
Density
1.6 g/cc
Tear Strength
20 N/mm
Tensile Strength
1,000 psi
Oil Resistance
Good
Color
Black
Weather Resistance
Excellent
Thickness Tolerance
+/-0.040 in
Maximum Temperature
200 Degrees F
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
36 in
Overall Width
36 in
Overall Thickness
3/8 in
Wire Rope Length
36 in
Length
36 in

Description

Multipurpose Neoprene Rubber

Ratings & reviews