Sheet Rubber
- Mfr # 2830-3/8x1x10
- Zoro # G922385411
product price:Â
$
56.99
/ea
Key Features
Chemical Compatibility
Ozone
Backing Type
Plain
Elongation
350 %
Shape
Strip
Durometer
30 Shore A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2830-3/8x1x10
- Zoro #
- G922385411
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Chemical Compatibility
- Ozone
- Backing Type
- Plain
- Elongation
- 350 %
- Shape
- Strip
- Durometer
- 30 Shore A
- Item
- Rubber Strip
- Minimum Temperature
- -60 Degrees F
- Maximum Temperature
- 400 Degrees F
- Material
- Silicone
- Minimum Adhesive Temperature
- -30 Degrees F
- Color
- Red
- Grade
- Standard
- Maximum Adhesive Temperature
- 300 Degrees F
- Tensile Strength
- 550 psi
- Texture
- Smooth
- Standards
- ASTM D2000 GE
- Shell Material
- Silicone
- Wire Color
- Red
Dimensions
- Wire Rope Length
- 10 ft
- Overall Thickness
- 3/8 in
- Overall Width
- 1 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 30 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 1 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.