RubberStrip, Buna-N, 6inL, 6inW

  • Mfr # BULK-RS-H60MD-8
  • Zoro # G902582724
product price: 
$
14.49
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H60MD-8
Zoro #
G902582724
UPC #
193005057633
Country of Origin
China
Item
Rubber Strip
Durometer
60 Shore A
Backing Type
Plain
Elongation
240 %
Standards
ASTM D2000 BF 607, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Tear Strength
18 N/mm
Tensile Strength
1,100 psi
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Shape
Strip
Density
1.25 g/cc
Oil Resistance
Excellent
Texture
Smooth
Abrasion Resistance
Good
Chemical Resistance
Fair
Color
Blue
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.017 in
Compression Set
15 %
Material
Buna-N
Weather Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Blue
Traction Material
Buna-N

Dimensions

Overall Length
6 in
Overall Thickness
1/8 in
Overall Width
6 in
Wire Rope Length
6 in
Length
6 in

Description

Oil Resistant Buna-N Rubber Sheets

Ratings & reviews