Sheet Rubber

  • Mfr # 6050WNON-1/8C
  • Zoro # G922386012
product price: 
$
96.19
/ea

Key Features

Overall Width
12 in
Durometer
50 Shore A
Backing Type
Plain
Overall Thickness
1/8 in
Material
Neoprene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6050WNON-1/8C
Zoro #
G922386012
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
12 in
Overall Thickness
1/8 in
Wire Rope Length
36 in
Overall Length
36 in
Length
36 in

Details

Item
Rubber Sheet
Durometer
50 Shore A
Backing Type
Plain
Material
Neoprene
Texture
Smooth
Minimum Adhesive Temperature
-40 Degrees F
Maximum Temperature
200 Degrees F
Tensile Strength
1,500 psi
Adhesive Type
Acrylic
Shape
Sheet
Minimum Temperature
-30 Degrees F
Color
Red
Maximum Adhesive Temperature
300 Degrees F
Grade
Nonmarking
Shell Material
Neoprene
Wire Color
Red

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 50 Shore A, Grade Nonmarking, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & reviews