ContinuousThreadStuds, 6", 2A, PTFE
- Mfr # BULK-TROD-17
- Zoro # G922412131
product price:Â
$
32.59
/ea
Key Features
Includes Nuts
No
Finish
Plain
Wire Rope Length
6 in
System of Measurement
Inch
Product Type
Continuous Thread Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-TROD-17
- Zoro #
- G922412131
- UPC #
- -
- Country of Origin
- United States
- Includes Nuts
- No
- Finish
- Plain
- System of Measurement
- Inch
- Product Type
- Continuous Thread Stud
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Item
- Continuous Thread Studs
- Material Grade/Class
- Not Graded
- Material
- PTFE
- Shell Material
- PTFE
- Traction Material
- PTFE
Dimensions
- Wire Rope Length
- 6 in
- For Screw Size
- 5/16 in
- Thread Size
- 5/16"-18
- Overall Length
- 6 in
- Length
- 6 in
Description
Continuous Thread Studs, Material Grade/Class Not Graded, Material PTFE, Finish Plain, Thread Size 5/16 In.-18, Length 6 in, Tensile Strength Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.