Shop ZORO SELECT
See all product information
Create Account
ContinuousThreadStuds, 6", 2A, PTFE
- Mfr # BULK-TROD-16
- Zoro # G622409820
product price:Â
$
44.59
/ea
Key Features
System of Measurement
Inch
Thread Fit
2A
Thread Direction
Right Hand
Material
PTFE
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-TROD-16
- Zoro #
- G622409820
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Material
- PTFE
- Finish
- Plain
- Material Grade/Class
- Not Graded
- Thread Type
- Coarse
- Product Type
- Continuous Thread Stud
- Includes Nuts
- No
- Item
- Continuous Thread Studs
- Shell Material
- PTFE
- Traction Material
- PTFE
Dimensions
- Wire Rope Length
- 6 in
- For Screw Size
- 1/4 in
- Thread Size
- 1/4"-20
- Overall Length
- 6 in
- Length
- 6 in
Description
Continuous Thread Studs, Material Grade/Class Not Graded, Material PTFE, Finish Plain, Thread Size 1/4 In.-20, Overall Length 6 in, Tensile Strength Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.