Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 355-1/2HGCTAPE
- Zoro # G922438018
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Grade
Standard
Overall Width
12 in
Durometer
50 Shore A
Wire Rope Length
36 in
Shape
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 355-1/2HGCTAPE
- Zoro #
- G922438018
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Grade
- Standard
- Durometer
- 50 Shore A
- Shape
- Sheet
- Color
- Black
- Maximum Adhesive Temperature
- 300 Degrees F
- Material
- Neoprene
- Backing Type
- Adhesive
- Maximum Temperature
- 225 Degrees F
- Texture
- Smooth
- Standards
- ASTM D2000 BC
- Minimum Temperature
- -30 Degrees F
- Chemical Compatibility
- Ozone
- Item
- Rubber Sheet
- Tensile Strength
- 1,500 psi
- Minimum Adhesive Temperature
- -30 Degrees F
- Elongation
- 450 %
- Shell Material
- Neoprene
- Wire Color
- Black
Dimensions
- Overall Width
- 12 in
- Wire Rope Length
- 36 in
- Overall Thickness
- 1/2 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.