Shop ZORO SELECT

RubberRoll, EPDM, 50ftL, 36inW

  • Mfr # BULK-RS-E40FDA-84
  • Zoro # G202586132

product price: 
$
2,565.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-84
Zoro #
G202586132
UPC #
193005493073
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Oil Resistance
Poor
Tear Strength
22 N/mm
Abrasion Resistance
Good
Shape
Roll
Maximum Temperature
250 Degrees F
Water Resistance
Excellent
Density
1.35 g/cc
Color
Cream
Compression Set
30 %
Texture
Smooth
Tensile Strength
800 psi
Minimum Temperature
-30 Degrees F
Material
EPDM
Chemical Resistance
Good
Weather Resistance
Excellent
Thickness Tolerance
+/-0.024 in
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Thickness
1/4 in
Overall Length
50 ft
Overall Width
36 in
Wire Rope Length
50 ft
Length
50 ft

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.