Shop ZORO SELECT
See all product information
Create Account
Crosslinked Polyethylene
- Mfr # CLP4-1x3x50
- Zoro # G922438667
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
-70 Degrees F
Thickness
1 in
Compression Set
12.5 %
Width
3 in
Maximum Temperature
190 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLP4-1x3x50
- Zoro #
- G922438667
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 1 in
- Width
- 3 in
- Length
- 50 ft
Details
- Minimum Temperature
- -70 Degrees F
- Compression Set
- 12.5 %
- Maximum Temperature
- 190 Degrees F
- Material
- Polyethylene
- Tensile Strength
- 99 psi
- Cell Type
- Closed Cell
- Minimum Adhesive Temperature
- -30 Degrees F
- Texture
- Cross-Link
- Number of Adhesive Sides
- 0
- Item
- Crosslinked Polyethylene
- Maximum Adhesive Temperature
- 300 Degrees F
- Color
- Black
- Backing Type
- Plain
- Firmness @ 25% Deflection
- 21 psi
- Shell Material
- Polyethylene
- Wire Color
- Black
Description
Crosslinked Polyethylene, Material Polyethylene, Grade Not Applicable, Length 50 ft, Width 3 in, Thickness 1 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color Black, Maximum Temperature 190 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 300 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 99 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 21 psi, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.