Foam Strip, EPDM, Black, 120 in

  • Mfr # ZUSAESR-S-91
  • Zoro # G7830652
product price: 
$
10.49
/ea

Key Features

Color
Black
Length
10 ft.
Width
3/4 in
Thickness
1/16"
Shape
Strip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSAESR-S-91
Zoro #
G7830652
UPC #
193005464011
Country of Origin
China
Color
Black
Shape
Strip
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
60 psi
Temp. Range
-90 Degrees to 275 Degrees F
Standards
ASTM D1056 2A1, FMVSS-302
Material - Foam
EPDM
Density
12 lbs / cu. ft.
Firmness @ 25% Deflection (PSI)
4 psi
Cell Type - Foam
Closed Cell
Temperature Range - Adhesives
-30° to 230° F
Texture
Smooth
Grade
Standard
Firmness
Extra Soft (0 - 4 psi)
Adhesive Type
Acrylic
Tensile Strength
60 psi
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Material Skin
None
Item
Foam Strip
Cell Type
Closed Cell
Firmness @ 25% Deflection
4 psi
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-90 Degrees F
Maximum Temperature
275 Degrees F
Number of Adhesive Sides
1
Shell Material
EPDM
Minimum Adhesive Temperature
-30 Degrees F
Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
10 ft.
Width
3/4 in
Thickness
1/16"
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Description

Foam Strip, Material EPDM, Shape Strip, Grade Standard, Length 120 in, Width 3/4 in, Thickness 1/16 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 12 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 4 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.