Crosslinked Polyethylene

  • Mfr # CLP4-1x12x50
  • Zoro # G922439060
product price: 
$
780.99
/ea
Free Shipping & Returns

Key Features

Compression Set
12.5 %
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Maximum Temperature
190 Degrees F
Minimum Temperature
-70 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CLP4-1x12x50
Zoro #
G922439060
UPC #
-
Country of Origin
United States
Compression Set
12.5 %
Item
Crosslinked Polyethylene
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Maximum Temperature
190 Degrees F
Minimum Temperature
-70 Degrees F
Texture
Cross-Link
Number of Adhesive Sides
0
Backing Type
Plain
Material
Polyethylene
Firmness @ 25% Deflection
21 psi
Tensile Strength
99 psi
Color
Black
Cell Type
Closed Cell
Shell Material
Polyethylene
Wire Color
Black
Traction Material
Polyethylene

Dimensions

Thickness
1 in
Width
12 in
Length
50 ft

Description

Crosslinked Polyethylene, Material Polyethylene, Grade Not Applicable, Length 50 ft, Width 12 in, Thickness 1 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color Black, Maximum Temperature 190 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 300 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 99 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 21 psi, Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.