Shop ZORO SELECT

Foam Sheet, EPDM, Black, 12 in

  • Mfr # ZUSAESR-S-118
  • Zoro # G7832369

product price: 
$
21.59
/ea

Key Features

Color
Black
Length
12"
Width
12 in
Shape
Sheet
Backing Type
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSAESR-S-118
Zoro #
G7832369
UPC #
193005464134
Country of Origin
China
Color
Black
Shape
Sheet
Backing Type
Plain
Material - Foam
EPDM
Density
12 lbs / cu. ft.
Standards
ASTM D1056 2A1, FMVSS-302
Tensile Strength (PSI)
60 psi
Temp. Range
-90 Degrees to 275 Degrees F
Cell Type - Foam
Closed Cell
Firmness @ 25% Deflection (PSI)
4 psi
Grade
Standard
Texture
Smooth
Firmness
Extra Soft (0 - 4 psi)
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Cell Type
Closed Cell
Shell Material
EPDM
Maximum Temperature
275 Degrees F
Minimum Temperature
-90 Degrees F
Material Skin
None
Firmness @ 25% Deflection
4 psi
Tensile Strength
60 psi
Number of Adhesive Sides
0
Item
Foam Sheet
Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Length
12"
Width
12 in
Thickness
1/4"
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Description

Foam Sheet, Material EPDM, Shape Sheet, Grade Standard, Length 12 in, Width 12 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Adhesive Type Not Applicable, Number of Adhesive Sides 0, Color Black, Density 12 lb/cu ft, Maximum Temperature 275 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Tensile Strength 60 psi, Texture Smooth, Firmness @ 25 Percent Deflection 4 psi, Material Skin None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.