Shop VICTAULIC
See all product information
Create Account
Pipe couipling
- Mfr # L030177PEN
- Zoro # G922581592
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Fitting Side B Type
Grooved
Fitting Side B Outside Diameter
3 1/2 in
Series
QuickVic 177N
For Pipe Schedule
Schedule 10, Schedule 40
Assembly Type
Bolted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L030177PEN
- Zoro #
- G922581592
- UPC #
- 883481355223
- Country of Origin
- United States
Dimensions
- Fitting Side B Outside Diameter
- 3 1/2 in
- Overall Length
- 7 3/8 in
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Side B Nominal Pipe Size
- 3 in
- Fitting Side A Outside Diameter
- 3 1/2 in
- Wire Rope Length
- 7 3/8 in
- Length
- 7 3/8 in
Details
- Fitting Side B Type
- Grooved
- Series
- QuickVic 177N
- For Pipe Schedule
- Schedule 10, Schedule 40
- Assembly Type
- Bolted
- Includes Seal
- No
- Material Grade
- A536 65-45-12
- Deflection Angle
- 1.47 Degrees
- Compatible Seal Type
- Grade EHP
- Fitting Side A Type
- Grooved
- Color
- Orange
- Application
- Chemicals, Acids, Non-Potable Water, Air
- Maximum Operating Pressure
- 1,000 psi
- Specific Fitting Shape
- Clamp
- Standards
- ANSI/ISO Standard, ASTM A536, CE EN10311 CPR (EU) NO.305/2011, cULus Listed, FM Approved
- Item
- Clamp Coupling
- Finish/Coating
- Enamel
Description
Pipe couipling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov