SinglePoleInline, 1,135A, Female, Blue
- Mfr # 49F77-B
- Zoro # G922586658
product price:Â
$
690.99
/ea
Free Shipping & Returns
Key Features
Terminal Connection Type
Crimp Tube
Voltage Rating
1000V AC
Maximum Wire Size
777 kcmil
Housing Material
Santoprene TPV, Stainless Steel
Series
49
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49F77-B
- Zoro #
- G922586658
- UPC #
- 78477281376
- Country of Origin
- Mexico
Dimensions
- Maximum Wire Size
- 777 kcmil
- Wire Rope Length
- 8.46 in
- Overall Width
- 3 in
- Overall Length
- 8.46 in
- Length
- 8.46 in
Details
- Terminal Connection Type
- Crimp Tube
- Voltage Rating
- 1000V AC
- Housing Material
- Santoprene TPV, Stainless Steel
- Series
- 49
- Standards
- UL
- Current Rating
- 1,135 A
- End Type
- Clevis Pin
- Housing Color
- Blue
- NEMA Enclosure Rating
- 3R
- Item
- Single Pole Inline
- Gender
- Female
- Resistance Properties
- Shatter and Crack Resistant, UV/Sunlight Resistant
- Contact Material
- Silver Alloy
Description
Single Pole Inline, Contact Material Silver Alloy, Current Rating 1,135 A, Gender Female, Housing Color Blue, Housing Material Santoprene TPV, Stainless Steel, Maximum Wire Size 777 kcmil, Terminal Connection Type Crimp Tube, Voltage Rating 1000V AC, End Type Clevis Pin, NEMA Enclosure Rating 3R, Standards UL, Overall Length 8.46 in, Overall Width 3 in, Resistance Properties Shatter and Crack Resistant, UV/Sunlight Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.