Shop COAST2COAST
See all product information
Create Account
TOOL
- Mfr # IWCCR02
- Zoro # G922625548
product price:Â
$
24.69
/ea
Key Features
Color
Blue and Black
Material
Metal/ Rubber
Used To
Remove Center Cap
With Handle
Yes
Style
Spoon Shaped Tip With Rubber Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWCCR02
- Zoro #
- G922625548
- UPC #
- 880268175883
- Country of Origin
- Taiwan, Province of China
Details
- Color
- Blue and Black
- Material
- Metal/ Rubber
- Used To
- Remove Center Cap
- With Handle
- Yes
- Style
- Spoon Shaped Tip With Rubber Grip
Description
Use To Remove Most Snap-In Center Caps; Screw Driver Type; Steel With ABS Plastic Handle; 6 Inch Length; Blue/Black
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov