Shop COAST2COAST
See all product information
Create Account
GRILL INSERT
- Mfr # GI178
- Zoro # G922625906
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
With Vents
No
Material
ABS Plastic
Installation Type
Overlay
Cutting Required
No
With Logo Cutout
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GI178
- Zoro #
- G922625906
- UPC #
- 880268181402
- Country of Origin
- Taiwan, Province of China
- With Vents
- No
- Material
- ABS Plastic
- Installation Type
- Overlay
- Cutting Required
- No
- With Logo Cutout
- No
- Type
- Bar
- Lighted
- No
- Color
- Chrome Plated
- With Light Cutouts
- No
- Drilling Required
- No
- Number Of Pieces
- 4
Description
Overlay; 4 Piece Set; Bar Style; OEM Shape; Chrome Plated; ABS Plastic; Without Logo Cutout; Without Vents; Without Light Cutouts; Unlighted; Utilizes Both Clips And Tape For Retention
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.